Skip Content
CALBE POWER WP-18 12.5FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALBE POWER WP-18 12.5FT

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC40V64
  • Mfr. Model # 40V64
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Application 12.5 Ft (3.8m)
  • Item Power Cable
  • Length 12.5 Ft (3.8m)
  • Material Vinyl
  • Characteristics Vinyl
  • For Use With 18, 18SC, 18SP, 18V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list