Skip Content
CAFE TRAY,14 X 18,RED,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAFE TRAY,14 X 18,RED,PK 12

CARLISLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14D336
  • Mfr. Model # 14D336
  • UNSPSC # 48101915
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Colour Red
  • Item Cafe Tray
  • Overall Height (In.) 0.98"
  • Overall Length (In.) 17.87"
  • Material Polypropylene
  • Overall Width (In.) 14.0"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list