CAFE CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAFE CHAIR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5VXZ2
  • Mfr. Model # 5VXZ2
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 2145
  • Shipping Weight 37.0 lbs

Product Details

Café Chair, Seat Height 18 In., Seat Width 17-1/2 In., Seat Depth 15 In., Back Height 14 In., Back Width 16 In., Colour Walnut, Construction Steel, Wood, Seat Material Beechwood

Technical Specs

  • Item Café Chair
  • Overall Height 32-1/4"
  • Overall Depth 19-1/2"
  • Overall Width 17-1/2"
  • Seat Material Beechwood
  • Back Height 14"
  • Seat Width 17-1/2"
  • Seat Depth 15"
  • Back Width 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list