Skip Content
CADET3 6.0L TANK COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CADET3 6.0L TANK COVER

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS735121-400.020
  • Mfr. Model # 735121-400.020
  • UNSPSC # 30181505
  • CATALOGUE PAGE # 1772
  • Shipping Weight 8.3 lbs

Product Details

Replacement tank cover.

Technical Specs

  • Item Replacement Tank Cover
  • Material Vitreous China
  • For Use With American Standard Cadet III(R) Toilet Tanks
  • Color/Finish White
  • Sub-Category Tank Covers
  • Fits Brand American Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list