Skip Content
CADET FLOWISE 1.1 GPF RH EL PA BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CADET FLOWISE 1.1 GPF RH EL PA BOWL

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS3483100.020
  • Mfr. Model # 3483100.020
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.4 lbs

Product Details

Compresses air with water in the tank to create a push effect that cleans the bowl. High efficiency toilets with an EverCleanR surface inhibits the bacteria growth, sanitary dam prevents liquids from seeping between tank and bowl. 12 in. rough in. White v

Technical Specs

  • Item Toilet Bowl Only, Elongated Front, ADA Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list