Skip Content
CADDYTIG 2200I AC/DC 230V TA34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CADDYTIG 2200I AC/DC 230V TA34

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0460150883
  • Mfr. Model # 0460150883
  • UNSPSC # 23271400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Caddy(TM) TIG 2200i AC/DC TIG/Stick Machine. Lightweight inverter designed for a wide range of TIG and stick welding applications. Processes: AC/DC TIG (GTAW) Stick (SMAW), Input Power: 230 V 1 Ph, Rated Output: 220 A at 20% Duty, 150 A at 60% Duty, Amp R

Technical Specs

  • Application Tig and Stick Welding Applications
  • Features Compact Design with Impact Resistant Polymer and Aluminium Casing Makes the Unit Lightweight and Easy to Carry
  • Item Caddy Tig
  • Phase 1
  • Hz 50/60
  • Input Voltage 230 VAC
  • Overall Height 13.58"
  • Overall Width 7.4"
  • Duty Cycle 20%, 60%
  • Rated Output 20 %/220 A/18.8 V AC, 60 %/150 A/16 V AC
  • Series Caddy Tig 2200I

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list