Discontinued with Replacement
CADDY REEL WIRE W/CASTERS + HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CADDY REEL WIRE W/CASTERS + HANDLE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWIRE-D-WHK
  • Mfr. Model # WIRE-D-WHK
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs
Suggested Replacement Product
WIRE SPOOL CART,PORTABLE,H 51-1/4 I

Your Price: NA

Product Details

Portable wire reel caddy is designed to easily move wire reels to wherever they are needed. Dispense wire in vertical or horizontal position. Includes four (4) spool bars for handling various size reels. Bottom of caddy includes wire guide holes for quick access. Built-in hand hole for portability. Steel construction with painted finish. Unit can be mounted onto a wall or you can transport with an optional hand truck.

Technical Specs

  • Caster Dia. 10"
  • Colour Blue
  • Finish Painted
  • Includes Tool Tray, Handle, 4 Spool Bars
  • Material Steel
  • Item Wire Reel Caddy
  • Load Capacity 300 lbs.
  • Overall Height 51-1/4"
  • Overall Length 16"
  • Overall Width 24"
  • Caster Type (2) Rigid
  • Caster Material Hard Rubber