Skip Content
CADDY REEL WIRE ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CADDY REEL WIRE ECONOMY

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWIRE-D-E
  • Mfr. Model # WIRE-D-E
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 2021
  • Shipping Weight 41.0 lbs

Product Details

Economy wire reel caddy is designed to easily move wire reels to wherever they are needed. Dispense wire in vertical or horizontal position. Caddy includes eleven (11) spool bars for handling various size reels. Three (3) large spool bars and eight (8) smaller spool bars. Includes a storage tray.

Technical Specs

  • Finish Painted Finish
  • Colour Blue
  • Includes Storage Tray, 6" Semi-Pneumatic Wheels, Handle, 11 Spool Bars
  • Item Economy Wire Reel Caddy
  • Material Steel
  • Overall Height 43-1/8"
  • Overall Width 17-3/4"
  • Overall Length 19-1/2"
  • Load Capacity 150 lbs.
  • Caster Dia. 6"
  • Caster Type Rigid
  • Caster Material Semi-Pneumatic