CADDY-KEY REG BELT CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CADDY-KEY REG BELT CLIP

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STASK1
  • Mfr. Model # SK1
  • UNSPSC # 46171515
  • CATALOGUE PAGE # 689
  • Shipping Weight 0.2 lbs

Product Details

Case Size 2-1/2 In.

Technical Specs

  • Case Size 2-1/2"
  • Application Can Also Hold Small Hand Tools and Welders Torch Ignitors
  • Item Key Caddy
  • Finish Chrome
  • Features Metal Belt Clip
  • Type Retractable Chain
  • Includes Split Ring
  • Construction Die Cast
  • Ring Type Split
  • Extended Length 21"
  • Attachment Type Belt Clip
  • Ring Size 1-1/4"
  • Fits Belts Up To 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list