CADDY DRUM RUBBER CASTER LOW PROF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CADDY DRUM RUBBER CASTER LOW PROF

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLO-DC-PU
  • Mfr. Model # LO-DC-PU
  • UNSPSC # 24101903
  • CATALOGUE PAGE # 1956
  • Shipping Weight 43.4 lbs

Product Details

Reduce injuries caused by manually lifting and moving drums. Transport drums or pails with the low-profile drum caddy. Unit rolls easily on casters. Removable handle doubles as a bung nut wrench and seal remover. Steel construction. Yellow painted finish.

Technical Specs

  • Caster Dia. (2) 6", (1) 3"
  • Inside Dia. 23-1/2"
  • Colour Yellow
  • Height 37-5/8"
  • Item Lo-Profile Drum Caddy with Bung Wrench Handle
  • Number of Casters 3
  • Material Steel
  • Outside Dia. 31-5/8"
  • Dolly Capacity 1,200 lbs.
  • Caster Width (2) 2", (1) 1-3/8"
  • Caster Material Poly-on-Steel
  • Drum Capacity 30, 55, 5 gal.
  • Features Removable handle doubles as a bung nut wrench and seal remover
  • Includes Removable handle