CADDY CYLINDER OPTION 6 CYL LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CADDY CYLINDER OPTION 6 CYL LIFT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCYLP6LUG
  • Mfr. Model # CYLP6LUG
  • UNSPSC # 24111800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 228.0 lbs

Technical Specs

  • Colour Blue
  • Includes Safety Chains, Web Ratchet Retaining Strap, Edge Lip
  • Height 71-1/8"
  • Item Cylinder Caddy
  • Finish Powder Coated
  • Length 35-7/16"
  • Width 38-1/4"
  • Tank Dia. 9-1/2"
  • Material Steel
  • Cylinder Capacity 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list