Skip Content
CADDY 77 COMPARTMENT PIPE NIPPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CADDY 77 COMPARTMENT PIPE NIPPLE

HARVEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NDN2
  • Mfr. Model # 4NDN2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Includes Handle
  • Colour Gray
  • Material Polyethylene
  • Item Nipple Caddy
  • Size 1/2"
  • Overall Length 13-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list