CADDIE 4 CYLINDER FOR FORK TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CADDIE 4 CYLINDER FOR FORK TRUCK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCYL-P4
  • Mfr. Model # CYL-P4
  • UNSPSC # 24111800
  • CATALOGUE PAGE # 1953
  • Shipping Weight 173.0 lbs

Product Details

Transport cylinders safely with these fork mounted cylinder caddies. Come complete with safety chains to secure cylinders in place. All steel construction. Units hold cylinders up to 9-1/2 inches in diameter.

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Includes Safety Chains
  • Height 35-1/4"
  • Length 24-1/2"
  • Cylinder Capacity 4
  • Item Cylinder Caddy
  • Material Steel
  • Width 38-1/4"
  • Tank Dia. 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list