Skip Content
CADDIE 2 CYLINDER FOR PALLET TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CADDIE 2 CYLINDER FOR PALLET TRUCK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPJ-CYL2
  • Mfr. Model # PJ-CYL2
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 1953
  • Shipping Weight 49.0 lbs

Product Details

Transport cylinders safely with this pallet jack style cylinder caddies. Come complete with safety chains to secure cylinders in place. All steel construction. Units hold cylinders up to 9-1/2 inches in diameter.

Technical Specs

  • Capacity
  • Finish Powder Coated
  • Includes Safety Chains
  • Height 39"
  • Colour Blue
  • Item Cylinder Caddy
  • Length 20"
  • Material Steel
  • Width 16"
  • Cylinder Capacity 2
  • Tank Dia. 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list