Skip Content
CABLETRAK BASIC KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLETRAK BASIC KIT

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHCT16234K
  • Mfr. Model # HCT16234K
  • UNSPSC # 26121630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • For Use With Machine Tools, Robotic Automation, And Material Handling
  • Length 4.5 ft.
  • Height 1.62"
  • Package Quantity 1
  • Item CableTrak(R) With Brackets
  • Cavity Height 1.00"/25.4mm
  • Crossbar Material Fiberglass Reinforced Nylon
  • Cavity Width 2.28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list