CABLETRAK BASIC KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLETRAK BASIC KIT

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHCT16134K
  • Mfr. Model # HCT16134K
  • UNSPSC # 26121630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • For Use With Machine Tools, Robotic Automation, And Material Handling
  • Height 1.62"
  • Item CableTrak(R) With Brackets
  • Length 4.5 ft.
  • Package Quantity 1
  • Cavity Width 1.5"
  • Cavity Height 1.00"/25.4mm
  • Crossbar Material Fiberglass Reinforced Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list