Skip Content
CABLETIES,23.6INL,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLETIES,23.6INL,PK50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J172
  • Mfr. Model # 36J172
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1387
  • Shipping Weight 1.13 lbs

Product Details

Cable Ties, Length 23.6 in., 50 per pkg.

Technical Specs

  • Colour Black
  • Item Black UV Resistant (Outdoor)
  • Length 23.6"
  • Material Nylon 6/6
  • Width 0.35"
  • Temp. Range -40 - 185 Degrees F
  • Tool Code B
  • Thickness 0.070"
  • Tensile Strength 180 lbs.
  • Max. Bundle Dia. 6.89"
  • Standards cULus 62275
  • Design Standard
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No
  • UL Type 11
  • Basic Material Nylon
  • Approximate Length 23-1/2"
  • Cable Tie Duty Extra Heavy Duty
  • Locking Style Plastic Pawl

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List