Skip Content
Discontinued with Replacement
CABLETIE 8.6IN L PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLETIE 8.6IN L PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6JE91
  • Mfr. Model # 6JE91
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
CABLE TIE,7.9 IN,PK100

Price: NA

Product Details

Cable Tie, Intermediate, Length 7.9'', Width 0.13 In., Thickness 0.048 In., Tensile Strength 40 lb., Max. Bundle Dia. 2.0 In., Color Yellow, Material of Construction Nylon, Temp. Range -13 to 185 Degrees F, Design Bent Tip, Standards UL 1565, Package Quan

Technical Specs

  • Colour Yellow
  • Width 0.13"
  • Length 8.8"
  • Tensile Strength 40 lbs
  • Max. Bundle Dia. 2.000"
  • Item Cable Tie
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Material Nylon
  • Design Standard
  • Thickness 0.05"
  • Resists UV LIGHT
  • Tool Code A
  • Standards UL 62275
  • Indoor/Outdoor Indoor, Outdoor
  • Basic Material Nylon
  • UL Type 21
  • Approximate Length – Cable Tie 8"
  • Cable Tie Duty Intermediate
  • Locking Style Plastic Pawl

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List