Skip Content
Discontinued with Replacement
CABLETIE 7.8IN L PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLETIE 7.8IN L PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6JE83
  • Mfr. Model # 6JE83
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
CABLE TIE,7.9 IN,PK100

Price: NA

Product Details

Cable Tie, Standard, Indoor, Length 7.8 In., Width 0.19 In., Thickness 0.048 In., Tensile Strength 50 lb., Max. Bundle Dia. 2'', Color Green, Material of Construction Nylon, Temp. Range -13 to 185 Degrees F, Design Bent Tip, Standards UL 1565, Package Qua

Technical Specs

  • Max. Bundle Dia. 1.750"
  • Item Standard Indoor Cable Tie
  • Material Nylon
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Tool Code B
  • Thickness 0.048"
  • Indoor/Outdoor Outdoor
  • Standards UL 62275
  • Resists UV LIGHT
  • UL Type 21

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list