Skip Content
Discontinued with Replacement
CABLETIE 15IN L PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLETIE 15IN L PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6JE97
  • Mfr. Model # 6JE97
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs
Suggested Replacement Product
CABLE TIE,STANDARD,BLUE,14.5 IN L,P

Price: NA

Product Details

Cable Tie, Standard, Length 15'', Width 0.19 In., Thickness 0.054 In., Tensile Strength 50 lb., Max. Bundle Dia. 4.3'', Color Blue, Material of Construction Nylon, Temp. Range -13 to 185 Degrees F, Design Bent Tip, Package Quantity 100

Technical Specs

  • Max. Bundle Dia. 4.000"
  • Item Cable Tie
  • Material Nylon
  • Temp. Range -13 Degrees F - 185 Degrees F
  • Thickness 0.054"
  • Approximate Length - Cable Tie 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list