Skip Content
Discontinued with Replacement
CABLETIE 11.8INL PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLETIE 11.8INL PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6JE95
  • Mfr. Model # 6JE95
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs
Suggested Replacement Product
CABLE TIE,11.8 IN,PK100

Price: NA

Product Details

Cable Tie, Standard, Length 11.8 In., Width 0.19 In., Thickness 0.054 In., Tensile Strength 50 lb., Max. Bundle Dia. 3.32'', Color Red, Material of Construction Nylon, Temp. Range -13 to 185 Degrees F, Design Bent Tip, Package Quantity 100

Technical Specs

  • Max. Bundle Dia. 3.000"
  • Item Cable Tie
  • Temp. Range -13 Degrees F - 185 Degrees F
  • Thickness 0.054"
  • Metal Detectable No
  • Approximate Length - Cable Tie 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list