Skip Content
Discontinued with Replacement
CABLETIE 11.8INL PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLETIE 11.8INL PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6JE93
  • Mfr. Model # 6JE93
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
CABLE TIE,11.8 IN,PK100

Price: NA

Product Details

Cable Tie, Standard, Length 11.8 In., Width 0.19 In., Thickness 0.054 In., Tensile Strength 50 lb., Max. Bundle Dia. 3.32'', Color Green, Material of Construction Nylon, Temp. Range -13 to 185 Degrees F, Design Bent Tip, Package Quantity 100

Technical Specs

  • Tensile Strength 50 lbs
  • Colour Green
  • Length 11.8"
  • Width 0.19"
  • Max. Bundle Dia. 3.000"
  • Item Cable Tie
  • Temp. Range -13 Degrees F - 185 Degrees F
  • Design Bent Tip
  • Thickness 0.054"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List