Skip Content
CABLETIE,11.02 IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLETIE,11.02 IN,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6JU16
  • Mfr. Model # 6JU16
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Tool Code A
  • Item Cable Tie
  • Temp. Range -40 Degrees F - 221 Degrees F
  • Thickness 0.055"
  • Metal Detectable No
  • Resists UV
  • Max. Bundle Dia. 3.0"
  • Approximate Length - Cable Tie 11-1/2"
  • Locking Style Plastic Pawl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list