Skip Content
CABLES BOOSTER CPR 4GA 16FT 500A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLES BOOSTER CPR 4GA 16FT 500A

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYEBC416C
  • Mfr. Model # YEBC416C
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 3017
  • Shipping Weight 6.1 lbs

Product Details

Extra heavy-duty series booster cables. For use with top or side post batteries. 100% copper wire. Extreme low temperature jacket, rated to -40 degrees C.

Technical Specs

  • Item Extra Heavy-Duty Booster Cable
  • Copper (AWG/kcmil) 4
  • Cable Length (Ft.) 16
  • Max. Amps 500
  • Type Extra Heavy-Duty
  • Max. Temp. -40 Degrees C

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list