Skip Content
CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT965013
  • Mfr. Model # 965013
  • UNSPSC # 39121435
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Depth (In.) -
  • For Use With Mic Heads 164 Series, Digimatic Holtest 468 Series, Borematic 568 Series
  • Height (In.) -
  • Includes -
  • Item SPC Connecting Cable
  • Length (In.) 80
  • Package Quantity 1
  • Width (In.) -
  • Pins 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list