CABLE/WIRE STAPLE,5/16,9/16 LEG,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE/WIRE STAPLE,5/16,9/16 LEG,PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D681
  • Mfr. Model # 10D681
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With 10D655 Staple Gun
  • Crown Width (In.) 5/16
  • Gauge 20
  • Leg Length (In.) 9/16
  • Type Round Crown
  • Package Quantity 1000
  • Fits Wire Dia. (In.) 0.047 x 0.024
  • Item Cable Staple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list