Skip Content
CABLE/WIRE STAPLE,5/16,3/8 LEG,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE/WIRE STAPLE,5/16,3/8 LEG,PK 1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D680
  • Mfr. Model # 10D680
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Crown Width (In.) 5/16
  • For Use With 10D655 Staple Gun
  • Item Cable Staple
  • Gauge 20
  • Leg Length (In.) 3/8
  • Package Quantity 1000
  • Fits Wire Dia. (In.) 0.047 x 0.024
  • Type Round Crown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list