Skip Content
CABLE WELDING COPPER 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE WELDING COPPER 4

CAROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WCB4
  • Mfr. Model # 4
  • UNSPSC # 26121613
  • CATALOGUE PAGE # 802
  • Shipping Weight 165.0 lbs

Product Details

Heavy-duty arc welding cable is furnished with 30 ga. (class K) flexible soft-drawn electrolytic copper. Kraft paper separates the thermosetting compound from the bare copper. Resists oil, burning, abrasion, cold weather and is rated at 600 V for intermittent use (up to three hours continuous use).

Technical Specs

  • Stranding Class K
  • Item WCB4
  • Application Welding Leads, PS Not Exceeding 600 V AC
  • Length Various
  • Max. Voltage 600 V
  • Wire Gauge 30 AWG
  • Standards 406
  • Conductor Material Copper
  • Insulation Material Carolprene(R) EPDM
  • Nominal Outside Dia. 0.400"
  • Insulation Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list