CABLE WELDING COPPER 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE WELDING COPPER 2

CAROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WCB2
  • Mfr. Model # 2
  • UNSPSC # 26121613
  • CATALOGUE PAGE # 802
  • Shipping Weight 0.27 lbs

Product Details

Heavy-duty arc welding cable is furnished with 30 ga. (class K) flexible soft-drawn electrolytic copper. Kraft paper separates the thermosetting compound from the bare copper. Resists oil, burning, abrasion, cold weather and is rated at 600 V for intermittent use (up to three hours continuous use).

Technical Specs

  • Stranding Class K
  • Application Welding Leads, PS Not Exceeding 600 V AC
  • Item WCB2
  • Max. Voltage 600 V
  • Standards 646
  • Conductor Material Copper
  • Nominal Outside Dia. 0.465"
  • Insulation Color Black
  • Wire and Cable Item Welding Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list