Skip Content
CABLE VERNIER 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE VERNIER 15FT

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYVCGTX15
  • Mfr. Model # VCGTX15
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.34 lbs

Technical Specs

  • Application -
  • For Use With -
  • Item Exterior Throttle Cables
  • Type Heavy-Duty Adjustable Locking Control
  • Number of Pieces -
  • Material -
  • Length (In.) 180
  • Includes Weatherproof Handles and Coated Cables
  • Socket Sizes (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list