Skip Content
CABLE TRAILER PVC 6COND 16GA 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TRAILER PVC 6COND 16GA 100FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-5623
  • Mfr. Model # 82-5623
  • UNSPSC # 26121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Temp. Range -40 Degrees F - 140 Degrees F
  • Number of Conductors 6
  • Features Round
  • Spool Length 100 ft.
  • Jacket Colour Black
  • Standards SAEJ2394
  • Nominal Outside Dia. 0.440"
  • Stranded / Solid Stranded
  • Wire Color Green, Black, Red, White, Brown, Yellow
  • Conductor Material Copper
  • Item Trailer cable
  • Max. Voltage 24 V
  • Wire and Cable Item Trailer Cable
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 16 AWG
  • Jacket Type - Wire and Cable SAE J

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list