Skip Content
CABLE TRAILER PVC 6COND 14GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TRAILER PVC 6COND 14GA

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-5604
  • Mfr. Model # 82-5604
  • UNSPSC # 26121613
  • CATALOGUE PAGE # 3038
  • Shipping Weight 18.0 lbs

Product Details

Conductor trailer cable, copper wire: polyvinyl chloride (PVC) compound jacket, 6 conductors, 14 gauge, outside diameter .519 inches, 100 feet per spool.

Technical Specs

  • Item Trailer cable
  • Features Used for Wiring Trucks and Trailers
  • Max. Voltage 24 V
  • Temp. Range -40 Degrees F - 140 Degrees F
  • Jacket Colour Black
  • Spool Length 100 ft.
  • Conductor Material Copper
  • Nominal Outside Dia. 0.519"
  • Stranded / Solid Stranded
  • Wire and Cable Item Trailer Cable
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list