CABLE TRAILER PVC 4COND 14GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE TRAILER PVC 4COND 14GA

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-5600
  • Mfr. Model # 82-5600
  • UNSPSC # 26121613
  • CATALOGUE PAGE # 3038
  • Shipping Weight 14.18 lbs

Product Details

Conductor trailer cable, copper wire: polyvinyl chloride (PVC) compound jacket, 4 conductors, 14 gauge, outside diameter .441 inches, 100 feet per spool.

Technical Specs

  • Item Trailer cable
  • Features Used for Wiring Trucks and Trailers
  • Max. Voltage 24 V
  • Temp. Range -40 Degrees F - 221 Degrees F
  • Spool Length 100 ft.
  • Jacket Colour Black
  • Nominal Outside Dia. 0.441"
  • Stranded / Solid Stranded
  • Conductor Material Copper
  • Wire and Cable Item Trailer Cable
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list