Skip Content
CABLE TRAILER 7 COND 6/12 GA 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TRAILER 7 COND 6/12 GA 100FT

PHILLIPS INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHI3-222
  • Mfr. Model # 3-222
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 3039
  • Shipping Weight 1.0 lbs

Product Details

High quality, flexible trailer cable features concentric jacketing - copper conductor is centered in the jacket for even stripping. Fully soft annealed copper standard conductors. Jacket provides resistance to chemicals extending the life of the cable.

Technical Specs

  • Features High Quality, Flexible Trailer Cable Features Concentric Jacketing - Copper Conductor is Centered in the Jacket for Even Stripping, Fully Soft Annealed Copper Standard Conductors, Jacket Provides Resistance to Chemicals Extending the Life of the Cable
  • Temp. Range -40 Degrees C
  • Jacket Colour Black
  • Item Wire and Cable
  • Spool Length 100 ft.
  • Stranded / Solid Stranded
  • Conductor Material Copper
  • Standards SAE J1128
  • Wire and Cable Item Trailer Cable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list