Skip Content
CABLE TIESS S/S MULTILOCK 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIESS S/S MULTILOCK 6IN

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTYS6-280C
  • Mfr. Model # TYS6-280C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • Length 6.0"
  • Item Cable Tie
  • Colour Black
  • Temp. Range -20 to 122 Degrees F
  • Thickness 0.01"
  • Width 0.29"
  • Design Multi Lock
  • Tensile Strength 250 lb.
  • Max. Bundle Dia. 2.0"
  • Resists Weather and UV
  • Material 316 Stainless Steel
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable Yes
  • Approximate Length - Cable Tie 6"
  • Locking Style Stainless Steel Barb
  • UL Type 21
  • Basic Material Metal
  • Cable Tie Duty Extra Heavy Duty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List