Skip Content
CABLE TIES S/S MULTILOCK 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIES S/S MULTILOCK 24

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTYS24-280
  • Mfr. Model # TYS24-280
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Design Multi Lock
  • Width 0.29"
  • Colour Metallic Gray
  • Temp. Range -112 to 1000 Degrees F
  • Item Cable Tie
  • Length 24.0"
  • Tensile Strength 250 lb.
  • Thickness 0.01"
  • Resists Weather and UV
  • Max. Bundle Dia. 7.5"
  • Material 316 Stainless Steel
  • Indoor/Outdoor Indoor
  • Metal Detectable Yes
  • Basic Material Metal
  • UL Type 21
  • Locking Style Stainless Steel Barb
  • Approximate Length - Cable Tie More Than 24"
  • Cable Tie Duty Extra Heavy Duty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List