Skip Content
Discontinued with Replacement
CABLE TIES,RELEASABLE,8IN,PK500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIES,RELEASABLE,8IN,PK500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XFN4
  • Mfr. Model # 1XFN4
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.417 lbs
Suggested Replacement Product
CABLE TIE,7.87 IN,PK500

Price: NA

Technical Specs

  • Tool Code B
  • Item Releasable Cable Tie
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Material Nylon
  • Thickness 0.051"
  • Max. Bundle Dia. 1.97"
  • Standards UL Recognized
  • Locking Style Plastic Pawl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list