Skip Content
CABLE TIES,LENGTH 4.2 IN,NATURAL,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIES,LENGTH 4.2 IN,NATURAL,PK

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LEW2
  • Mfr. Model # 1LEW2
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Cable Tie
  • Temp. Range -75 to 185 Degrees F
  • Thickness 0.038"
  • Tool Code E
  • Max. Bundle Dia. 0.9"
  • Material Nylon 6/6
  • Indoor/Outdoor Indoor
  • Standards UL 62275 (Type 2, 21), CSA, CE, RoHS
  • Metal Detectable No
  • UL Type 2
  • Locking Style Plastic Pawl
  • Approximate Length - Cable Tie Less Than 4"
  • Cable Tie Duty Miniature

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list