Skip Content
CABLE TIES HEAVY DUTY 28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CABLE TIES HEAVY DUTY 28

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL28-120-0L
  • Mfr. Model # L28-120-0L
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Nylon natural heavy-duty Ty-Raps, 28.2 inch.

Technical Specs

  • Colour Black
  • Material Nylon 6.6
  • Item Heavy duty Cable Ties
  • Length 27.611"
  • Width 0.3"
  • Tensile Strength 120 lbs.
  • Resists Weather and UV
  • Basic Material Nylon
  • Thickness 0.075"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List