Skip Content
Discontinued with Replacement
CABLE TIES,8IN L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIES,8IN L,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6JE53
  • Mfr. Model # 6JE53
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.16 lbs
Suggested Replacement Product
CABLE TIE,7.9 IN,PK100

Price: NA

Technical Specs

  • Tool Code A
  • Material Nylon
  • Item Miniature Cable Tie
  • Temp. Range -13 Degrees F - 185 Degrees F
  • Thickness 0.041"
  • Resists UV Light
  • Standards UL
  • Metal Detectable No
  • Max. Bundle Dia. 2.0"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list