Skip Content
CABLE TIES, 8IN L, PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIES, 8IN L, PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J162
  • Mfr. Model # 36J162
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1387
  • Shipping Weight 1.03 lbs

Product Details

Cable Ties, Length 8 in., 100 per pkg.

Technical Specs

  • Colour Black
  • Length 7.9"
  • Material Nylon 6/6
  • Item Cable Tie
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Width 0.3"
  • Tensile Strength 119 lbs.
  • Thickness 0.08"
  • Tool Code B
  • Standards cULus 62275
  • Max. Bundle Dia. 1.97"
  • Design Standard
  • UL Type 11
  • Basic Material Nylon
  • Approximate Length - Cable Tie 8"
  • Locking Style Plastic Pawl
  • Cable Tie Duty Heavy Duty
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List