Skip Content
CABLE TIES,8.3IN,PK1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIES,8.3IN,PK1000

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J136
  • Mfr. Model # 36J136
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1387
  • Shipping Weight 1.0 lbs

Product Details

Cable Ties, Length 8.3 in., 1000 per pkg.

Technical Specs

  • Colour Black
  • Length 7.9"
  • Item Cable Tie
  • Material Nylon 6/6
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Width 0.1"
  • Tensile Strength 18 lbs.
  • Tool Code A
  • Thickness 0.04"
  • Standards cULus 62275
  • Max. Bundle Dia. 2.36"
  • Design Standard
  • Basic Material Nylon
  • Locking Style Plastic Pawl
  • Approximate Length 8"
  • Cable Tie Duty Miniature
  • UL Type 11
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List