Skip Content
CABLE TIES,7.1IN L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIES,7.1IN L,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6JU14
  • Mfr. Model # 6JU14
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Tool Code A
  • Colour Black
  • Item Cable Tie
  • Material Nylon 6.6
  • Temp. Range -40 Degrees F - 221 Degrees F
  • Length 7.10"
  • Width 0.19"
  • Design Bent Tip
  • Tensile Strength 50 lb.
  • Max. Bundle Dia. 1.75"
  • Resists UV Light
  • Metal Detectable No
  • Thickness 0.055"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List