Skip Content
Discontinued with Replacement
CABLE TIES 5IN L PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIES 5IN L PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6JE77
  • Mfr. Model # 6JE77
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs
Suggested Replacement Product
CABLE TIE,5.9 IN,PK100

Price: NA

Product Details

Cable Tie, Standard, Indoor, Length 5.8 In., Width 0.14 In., Thickness 0.048 In., Tensile Strength 40 lb., Max. Bundle Dia. 1.25 In., Color Blue, Material of Construction Nylon, Temp. Range 185 to -40 Degrees F, Design Infinitely Adjustable, Standards 156

Technical Specs

  • Max. Bundle Dia. 1.250"
  • Item Standard Indoor Cable Tie
  • Material Nylon
  • Temp. Range -40 To 185 F
  • Thickness 0.048"
  • Tool Code A
  • Indoor/Outdoor Outdoor
  • Standards UL 62275
  • Metal Detectable No
  • Resists UV LIGHT
  • UL Type 21
  • Approximate Length - Cable Tie 5-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list