Skip Content
CABLE TIES,5.9 IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIES,5.9 IN,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6JU13
  • Mfr. Model # 6JU13
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Tool Code A
  • Item Intermediate Cable Tie
  • Material Heat Stabilized Nylon 6.6
  • Temp. Range -40 Degrees F - 221 Degrees F
  • Thickness 0.05"
  • Resists UV Light
  • Max. Bundle Dia. 1.4''
  • Approximate Length - Cable Tie 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list