Skip Content
CABLE TIES,48IN L,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIES,48IN L,PK50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J180
  • Mfr. Model # 36J180
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1387
  • Shipping Weight 2.3 lbs

Product Details

Cable Ties, Length 48 in., 50 per pkg.

Technical Specs

  • Material Nylon 6/6
  • Colour Black
  • Length 48.40"
  • Item Cable Tie
  • Design Standard
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Width 0.35"
  • Tensile Strength 180 lbs.
  • Thickness 0.07"
  • Standards cULus 62275
  • Max. Bundle Dia. 14.49"
  • Resists UV
  • UL Type 11
  • Basic Material Nylon
  • Locking Style Plastic Pawl
  • Approximate Length – Cable Tie More Than 24"
  • Cable Tie Duty Extra Heavy Duty
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List