Skip Content
CABLE TIES,11.3 IN,BLACK,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIES,11.3 IN,BLACK,PK 1000

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CMY2
  • Mfr. Model # 2CMY2
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Item Cable Tie
  • Temp. Range -76 to 185 Degrees F
  • Thickness 0.049"
  • Tool Code E
  • Resists Weather
  • Max. Bundle Dia. 3.0"
  • Material Nylon 6/6
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No
  • Standards UL 62275 (Type 2, 21), CSA, CE, RoHS
  • UL Type 2
  • Approximate Length - Cable Tie 11-1/2"
  • Locking Style Stainless Steel Barb
  • Cable Tie Duty Intermediate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list