Skip Content
CABLE TIE,STANDARD,650PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIE,STANDARD,650PK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE40J771
  • Mfr. Model # 40J771
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1389
  • Shipping Weight 1.38 lbs

Product Details

Cable Tie Assortment,Length 3.9 In., 7.9 In. and 11.8 In.,Tensile Strength 18 lb. and 50 lb.,Max. Bundle Dia. 0.87 In., 2.0 In. and 3.0 In.,Colour Natural,Temp. Range -40 to 185 Degrees F,Design Nylon Pawl,Tool Code A/B,Standards UL,Includes (300) Miniature Ties, (300) Standard Ties, (50) Ties

Technical Specs

  • Colour Natural
  • Includes (300) 3.9" Natural, (300) 7.9" Natural, (50) 11.8" Natural
  • Item Cable Tie Kit
  • Length 3.9", 7.9" and 11.8"
  • Material Nylon 6/6
  • Temp. Range -40 Degrees F to 185 Degrees F
  • Tool Code A/B
  • Design Standard
  • Standards cULus 62275
  • UL Type 21
  • Locking Style Plastic Pawl
  • No. of Pieces 650

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list