Skip Content
Discontinued with Replacement
CABLE TIE NYLON 7-1/2IN 50# 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIE NYLON 7-1/2IN 50# 100/PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCV190
  • Mfr. Model # CV190
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs
Suggested Replacement Product
CABLE TIE,7.9IN,PK100

Price: NA

Product Details

Standard nylon cable tie, 7-1/2 inch, #18, 100/package.

Technical Specs

  • Item Cable Ties
  • Material Nylon 6.6
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Standards UL 94V-2, MIL MS3367, MIL-S-2319OE
  • Max. Bundle Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list