Skip Content
CABLE TIE NYLON 11IN 50# 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CABLE TIE NYLON 11IN 50# 100/PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCV280
  • Mfr. Model # CV280
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

Standard nylon cable tie,11 inch, #18, 100/package.

Technical Specs

  • Material Nylon 6.6
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Item Cable Ties
  • Standards UL 94V-2, MIL MS3367, MIL-S-2319OE
  • Max. Bundle Dia. 2-5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list